ROHL® Perrin & Rowe® 1-Hole Deckmount Kitchen Faucet with Double Lever Handle and 9 in. Spout Reach in Inca Brass

RUKIT1570LSIB2

Manufacturer Part #: U.KIT1570LS-IB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Column spout
  • Ceramic disc control cartridges
  • Insulated brass side spray
  • Installation depth on deck: 1-3/4"
  • Swivel spout reach: 6"
  • Overall height: 11"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Left lever controls filtration, right lever controls hot/cold
  • Faucet made in England and filter made in Switzerland

SPECIFICATIONS

Color Finish
Inca Brass
Color Finish Category
Brass Tones

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday