1-Hole Deckmount Kitchen Faucet with Double Lever Handle and 9 in. Spout Reach in Inca Brass

You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Kitchen Faucet with Double Lever Handle and 9 in. Spout Reach in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

1-Hole Deckmount Kitchen Faucet with Double Lever Handle and 9 in. Spout Reach in Inca Brass

  • Fast #
  • Part #RUKIT1571LSEG2
  • Item #4054642
  • Manufacturer Part #U.KIT1571LS-EG-2
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc control cartridge
  • Insulated brass side spray
  • Column spout
  • Left lever controls filtration, right lever controls hot/cold
  • Overall height: 11"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Swivel spout reach: 11"
  • Installation depth on deck: 1-3/4"
  • Faucet made in England and filter made in Switzerland
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
1 Hole
Side Spray:
Yes
Spout Height:
8 in
Spout Reach:
9 in
Spout Type:
Swivel
Trim Only:
No