Deckmount Bathroom Sink Faucet with Triple Metal Lever Handle in English Bronze

You last purchased this on
 
Perrin & Rowe

Deckmount Bathroom Sink Faucet with Triple Metal Lever Handle in English Bronze

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Deckmount Bathroom Sink Faucet with Triple Metal Lever Handle in English Bronze

  • Fast #
  • Part #RU1320LSEB2
  • Item #4491709
  • Manufacturer Part #U.1320LS-EB-2
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: English Bronze Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Bronze Tones
Color Finish Name:
English Bronze
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Three Handle
Number of Holes:
1 Hole
Spout Height:
10-1/2 in
Spout Reach:
6 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
Yes