Deckmount Bathroom Sink Faucet with Triple Metal Lever Handle in Satin Nickel
Deckmount Bathroom Sink Faucet with Triple Metal Lever Handle in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
-
Lead Law Compliant
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 1 Hole
- Spout Height:
- 6-3/8 in
- Spout Reach:
- 6 in
- Spout Type:
- Swivel
- Trim Only:
- No
- WaterSense Labeled:
- Yes