1-Hole Filtering Kitchen Faucet with Triple Lever Handle in Polished Nickel
1-Hole Filtering Kitchen Faucet with Triple Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- Installation depth on deck: 1-3/4"
- Broken neck spout
- Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
- Faucet made in England and filter made in Switzerland
- Swivel spout reach: 8-5/8"
- Spout height: 12"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- Yes
- Spout Height:
- 8-1/2 in
- Spout Reach:
- 8-5/8 in
- Spout Type:
- Swivel
- Trim Only:
- No