ROHL®

Perrin & Rowe® 1-Hole High Arc Kitchen Faucet with Double Lever Handle and Sidespray in Satin Nickel

Part #RU4310LSSTN2  |  Manufacturer Part #U.4310LS-STN-2

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Metal lever handles
  • Brass construction
  • Ceramic disc control cartridge
  • Insulated brass side spray
  • Installation depth on deck: 1-3/4"
  • Spout height: 14-3/4"
  • Swivel spout reach: 9-1/4"
  • Flow rate: 1.8 gpm
  • 3/8" female compression connections

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Side Spray: Yes

Spout Height: 9-1/2 in

Spout Reach: 9-1/4 in

Spout Type: Swivel

Trim Only: No