ROHL® Perrin & Rowe® 1-Hole Kitchen Faucet with Triple Lever Handle in English Bronze
RUKIT1420LSEB2
Manufacturer Part #: U.KIT1420LS-EB-2
SPECIFICATIONS
- ADA Compliant
- No
- Application
- Residential
- CEC Compliant
- For Sale in CA
- Cartridge Type
- Ceramic Disc
- Collection
- Perrin & Rowe®
- Faucet Connection
- NPSM
- Faucet Connection Size
- 1/2 in
- Faucet Height
- 0 in
- Faucet Valve Type
- Ceramic Disc
- Handle Material
- Metal
- Handle Type
- Lever
- IAPMO Listed
- No
- Kitchen Faucet Type
- Three Handle
- Lead Law Compliant
- Yes
- NSF Certified
- No
- Number of Handles
- Three Handle
- Number of Holes
- 1 Hole
- Side Spray
- No
- Spout Reach
- 8-5/8 in
- Spout Type
- Swivel
- Trim Only
- No
-
Need Help?
888-721-2590
Contact us between 8AM and 8PM EST, Monday - Friday