ROHL®

Perrin & Rowe® 1-Hole Kitchen Faucet with Triple Lever Handle in Inca Brass

Part #RUKIT1420LSIB2  |  Manufacturer Part #U.KIT1420LS-IB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Valve Type: Ceramic Disc

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Three Handle

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Reach: 8-5/8 in

Spout Type: Swivel

Trim Only: No