ROHL®
Perrin & Rowe® 1-Hole Kitchen Faucet with Triple Lever Handle in Polished Nickel
Part #RUKIT1420LSPN2 | Manufacturer Part #U.KIT1420LS-PN-2
Product Details
- Broken neck spout
- Ceramic disc control cartridges
- 1 3/4" max. installation depth on deck
- Faucet made in England. Filter made in Switzerland.
- 12" spout height
- 8 5/8" reach swivel spout
- Filtered water .5 GPM, hot and cold water 1.5 GPM at 45 PSI
Lead Law Compliant
Specifications
ADA Compliant: No
Application: Residential
CEC Compliant: For Sale in CA
Cartridge Type: Ceramic Disc
Collection: Perrin & Rowe®
Faucet Connection: NPSM
Faucet Connection Size: 1/2 in
Faucet Height: 0 in
Faucet Valve Type: Ceramic Disc
Handle Material: Metal
Handle Type: Lever
IAPMO Listed: No
Kitchen Faucet Type: Three Handle
Lead Law Compliant: Yes
NSF Certified: No
Number of Handles: Three Handle
Number of Holes: 1 Hole
Side Spray: No
Spout Reach: 8-5/8 in
Spout Type: Swivel
Trim Only: No