ROHL®

Perrin & Rowe® 1-Hole Kitchen Faucet with Triple Lever Handle in Satin Nickel

Part #RUKIT1420LSSTN2  |  Manufacturer Part #U.KIT1420LS-STN-2

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Broken neck spout
  • Ceramic disc control cartridges
  • 1 3/4" max. installation depth on deck
  • Faucet made in England. Filter made in Switzerland.
  • 12" spout height
  • 8 5/8" reach swivel spout
  • Filtered water .5 GPM, hot and cold water 1.5 GPM at 45 PSI

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Kitchen Faucet Type: Three Handle

Lead Law Compliant: Yes

NSF Certified: No

Number of Handles: Three Handle

Number of Holes: 1 Hole

Side Spray: No

Spout Height: 8-1/2 in

Spout Reach: 8-5/8 in

Spout Type: Swivel

Trim Only: No