Two Handle Kitchen Faucet with Side Spray in Polished Chrome
Michael Berman Two Handle Kitchen Faucet with Side Spray in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Ceramic disc control cartridge
- Metal levers
- CNC machined
- Installation depth on deck: 1-3/4"
- Flow rate: 1.8 gpm
- Insulated brass side spray
- Swivel spout reach: 6"
- 3/8" female compression connections
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- Michael Berman
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Center Size:
- 8 in
- Faucet Connection Size:
- 1/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 6-7/8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- High Arc