ROHL® Perrin & Rowe® 1-Hole Triple Lever Handle Column Spout Deckmount Bar Faucet in Inca Brass

RUKIT1220LSIB2

Manufacturer Part #: U.KIT1220LS-IB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • C-spout
  • Ceramic disc control cartridges
  • Installation depth on deck: 1-3/4"
  • Spout height: 14-1/2"
  • Swivel spout reach: 6"
  • Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
  • Faucet made in England and filter made in Switzerland

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Valve Type
Ceramic Disc
Flow Rate
1.5 gpm
Handle Type
Lever
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Three Handle
Number of Holes
1 Hole
Spout Reach
6 in
Spout Type
Swivel
Trim Only
No
WaterSense Labeled
No
Width
6-3/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday