ROHL® Perrin & Rowe® 1.2 gpm 3-Hole Widespread Lavatory Faucet with Double Cross Handle and 4-1/2 in. Spout Reach in Inca Brass

RU3761XIB2

Manufacturer Part #: U.3761X-IB-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Connections: 1/2" NPSM
  • Maximum deck depth: 1-1/2"

SPECIFICATIONS

ADA Compliant
No
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Center Size
6 in - 16 in
Collection
Perrin & Rowe®
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Cross
IAPMO Listed
No
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
4-1/2 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday