ROHL® Perrin & Rowe® 1/2 in. NPT Thermostatic Valve

RU5542NVO

Manufacturer Part #: U.5542NVO

Valve Size

1/2 in

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Ceramic disc control cartridge
  • Inlet: 1/2" NPT
  • Outlets: 2 x 1/2" NPT
  • Flow can be split between adjacent outlets
  • Flow rate: 5 gpm
  • Valve only
  • Flipping the valve will cause improper operation
  • 5 GPM
  • Must order trim to complete

SPECIFICATIONS

ADA Compliant
No
Collection
Perrin & Rowe®
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Installation Type
Wall Mount
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday