1/2 in. Wall Mount Shower Arm in Polished Chrome
1/2 in. Wall Mount Shower Arm in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 1/2" male inlet, 1/2" male outlet
- Brass construction
- 15" reach shower arm
- Sliding escutcheon
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter:
- 1/2 in
- End Connection 1:
- Male
- End Connection 2:
- Male
- End Connections:
- Male
- Faucet Connection:
- NPT, G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Part Type:
- Shower Arm
- GSA Approved:
- No
- Hose Included:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Brass
- NSF Certified:
- No
- Shower Arm Reach:
- 15 in
- Supply Lines Included:
- No
- Trim Only:
- No
- UL Listed:
- No
- WaterSense Labeled:
- No