Two Handle Kitchen Faucet with Side Spray in Polished Nickel
ADA Series Two Handle Kitchen Faucet with Side Spray in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Insulated brass side spray
- Supplies: 1/2" NPSM
- Brass construction
- Flow rate: 1.8 gpm
- Swivel spout
- Ceramic disc control cartridge
- Spout reach: 9"
- Spout height: 10-1/2"
- Installation depth on deck: 1-3/4"
- Hole size: 1-3/8"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Collection:
- ADA Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Center Size:
- 6 in - 16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 4 Hole
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 9 in
- Spout Type:
- High Arc