ROHL® Perrin & Rowe® 1.5 gpm 4-Hole Double Lever Handle Kitchen Faucet in Satin Nickel

RU4776LSTN2

Manufacturer Part #: U.4776L-STN-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Brass construction
  • Ceramic disc control cartridge
  • Spout reach: 9"
  • Insulated brass side spray
  • Flow rate: 1.8 gpm
  • Supplies: 1/2" NPSM
  • Spout height: 10-1/2"
  • Swivel spout
  • Hole size: 1-3/8"
  • Installation depth on deck: 1-3/4"

SPECIFICATIONS

Application
Residential
CEC Compliant
For Sale in CA
Center Size
6 in - 16 in
Collection
Perrin & Rowe®
Faucet Height
0 in
Faucet Material
Brass
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Installation Type
Deck Mount
Kitchen Faucet Type
Two Handle
Lead Law Compliant
Yes
Number of Handles
Two Handle
Number of Holes
4 Hole
Side Spray
Yes
Spout Reach
9 in
Spout Type
High Arc
Trim Only
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday