ROHL®

Perrin & Rowe® 1.5 gpm Swivel Bar Faucet with Double Lever Handle in English Bronze

Part #RU47592  |  Manufacturer Part #U.4759EB-2

Color/Finish:

Please select

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Porcelain lever handles
  • Quarter-turn ceramic valves
  • Swivel spout
  • Single hole installation
  • CNC machined
  • 1.8 GPM
  • Matching bar faucet for U.4766
  • CNC machined
  • 3/8" female compression connections

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Quarter Turn Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: English Brass

Color Finish Category: Brass Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 10-1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: Quarter Turn Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Lever

Height: 10-1/2 in

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 1 Hole

Spout Height: 6-1/8 in

Spout Reach: 6-1/2 in

Spout Type: Column

Trim Only: No

WaterSense Labeled: No