15 in. Wall Mount Shower Arm in English Bronze
15 in. Wall Mount Shower Arm in English Bronze
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Shown here with Rohl showerhead, not included
- Adjustable sliding escutcheon
- Size: 15"
- To install 1/2" inlet showerheads, use adaptor U.5399
- Brass construction
Documents
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- End Connection 1:
- NPT
- End Connection 2:
- NPSM
- End Connections:
- NPT x NPSM
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 15 in
- Material:
- Brass
- NSF Certified:
- No
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in