15 in. Wall Mount Shower Arm in Satin Nickel
15 in. Wall Mount Shower Arm in Satin Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Adjustable sliding escutcheon
- Brass construction
- Size: 15"
- To install 1/2" inlet showerheads, use adaptor U.5399
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shower Arm
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 1/2 in x 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Material:
- Brass
- NSF Certified:
- No
- Spout Reach:
- 15 in
- WaterSense Labeled:
- No
- Width:
- 1-3/4 in