16 gpm Bath and Shower Faucet with Triple Lever Handle and Hand Shower in Polished Nickel

You last purchased this on
 
ROHL®

OKI 16 gpm Bath and Shower Faucet with Triple Lever Handle and Hand Shower in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
ROHL®

OKI 16 gpm Bath and Shower Faucet with Triple Lever Handle and Hand Shower in Polished Nickel

  • Fast #
  • Part #RUKIT61NLSPN
  • Item #4880853
  • Manufacturer Part #U.KIT61NLS-PN
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • U.5751LS orU.5752X Exposed Therm Valve
  • U.5783N Riser Diverter, hand-shower
  • Kit Includes:
  • U.5393 31" Riser, Parking Bracket
  • U.5205 8" Showerhead
  • U.5394 8" Therm Outlet Connector
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Thermostatic
Collection:
OKI
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
End Connection 1:
NPT
End Connections:
NPT
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Handshower
Faucet Valve Type:
Thermostatic
Flow Rate:
16 gpm
Hand Shower Flow Rate:
1.75 gpm
Handle Material:
Metal
Handle Type:
Lever
Hose Included:
Yes
Hose Length:
60 in
IAPMO Listed -:
No
Material:
Brass
NSF Certified:
No
Number of Handles:
Three Handle
Shape:
Round
Showerhead Flow Rate:
5 gpm
Showerhead Function:
Single
Spray Type:
Rain
Supply Lines Included:
Yes
Trim Only:
Yes
WaterSense Labeled:
No