ROHL®

Perrin & Rowe® 1.75 gpm Shower Package with Single Lever Handle and Side Rail in Polished Nickel

Part #RUKIT68LSPN  |  Manufacturer Part #U.KIT68LS-PN

Color/Finish:
Polished Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

CEC Compliant: For Sale in CA

Collection: Perrin & Rowe®

Faucet Material: Brass

Faucet Mount: Ceiling Mount

Hand Shower Flow Rate: 1.75

IAPMO Listed: No

NSF Certified: No

Spray Type: Multifunction

Trim Only: Yes

WaterSense Labeled: No