1.8 gpm 1 Hole Deck Mount Bar Faucet with Double Lever Handle, Square Body and C-Spout in Polished Nickel
1.8 gpm 1 Hole Deck Mount Bar Faucet with Double Lever Handle, Square Body and C-Spout in Polished Nickel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Brass construction
- Ceramic disc control cartridge
- Metal lever handles
- 3/8" female compression connections
- Bar/food prep faucet to U.4310LS
- 1.8 GPM
- Flow rate: 1.8 gpm
- Swivel C-spout reach: 6"
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13-3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 13-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/4 in
- Number of Handles:
- Two Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9 in
- Spout Reach:
- 6 in
- Spout Type:
- C-spout
- WaterSense Labeled:
- No