1.8 gpm 1-Hole Single Lever Handle Kitchen Faucet in Satin Nickel
Holborn™ 1.8 gpm 1-Hole Single Lever Handle Kitchen Faucet in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Spout reach: 9"
- Spout height: 11"
- Lever handle
- Requires 2 1/2" clearance from backsplash to center of faucet hole
- Requires 2-1/2" clearance from backsplash to center of faucet hole
- Insulated brass side spray
- Ceramic disc control cartridge
- One or 2 hole installation
- 3/8" female compression connections
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Holborn™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Deck Plate Included:
- No
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.8 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- No
- Spout Height:
- 10-7/8 in
- Spout Reach:
- 9 in
- Spout Type:
- Swivel
- Trim Only:
- No