19 gpm Floor Mount Tub Filler with Triple Lever Handle in Polished Nickel
19 gpm Floor Mount Tub Filler with Triple Lever Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Quarter-turn ceramic disc control cartridge
- Unique handle fixing clip, engineered to increase the life of the cartridge
- Lever handles
- 19 GPM at 40 PSI
- Connections: 1/2” female NPT
- Flow rate: 19 gpm at 40 psi
- Brass construction
- Fixed spout
- - U.3018 Tub Filler
- Kit includes:
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Center Size:
- 8 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Flow Rate:
- 19.0 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.75 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- Yes
- Hose Length:
- 60 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Spout Type:
- Fixed
- Trim Only:
- No
- Tub Spout Reach:
- 6 in
- WaterSense Labeled:
- No