ROHL®

Perrin & Rowe® 19 gpm Pressure Balancing Tub and Shower Trim with Double Cross Handle in Polished Chrome

Part #RU3531XAPC  |  Manufacturer Part #U.3531X-APC

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fixed spout
  • 2 valve mixer
  • Spout, valve housing and handles made from solid brass
  • 1/4 turn ceramic disc cartridge
  • 3/4" connections
  • Includes both porcelain and metal lever inserts for U.3530L

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

Center Size: 8 in

Collection: Perrin & Rowe®

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 3/4 in

Flow Rate: 19 gpm

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Sink Installation Type: Deck Mount

Sink Material: Brass

Spout Reach: 3 in

Trim Only: No

Tub Spout Reach: 3 in

WaterSense Labeled: No