Rohl Perrin & Rowe® 19 gpm Pressure Balancing Tub and Shower Trim with Double Cross Handle

RU3531X

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1/4 turn ceramic disc cartridge
  • 2 valve mixer
  • 3/4" connections
  • Fixed spout
  • Includes both porcelain and metal lever inserts for U.3530L
  • Spout, valve housing and handles made from solid brass

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Center Size
8 in
Collection
Perrin & Rowe®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPT
Faucet Connection Size
3/4 in
Flow Rate
19 gpm
Handle Type
Cross
IAPMO Listed
No
Installation Type
Deck Mount
Material
Brass
NSF Certified
No
Number of Handles
Two Handle
Spout Reach
3 in
Trim Only
No
Tub Spout Reach
3 in
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday