2 Robe Hook in Polished Nickel
Georgian Era™ 2 Robe Hook in Polished Nickel
Frequently Purchased Together
Product Details
- Brass construction
- Projection: 1-3/8"
- Includes mounting hardware
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 2 in
- Base Plate Width:
- 2 in
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Collection:
- Georgian Era™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Depth:
- 1-3/8 in
- Diameter:
- 2 in
- GSA Approved:
- No
- Height:
- 2 in
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 2-3/4 in
- Material:
- Brass
- Mount Type:
- Wall
- NSF Certified:
- No
- Number of Hooks:
- 2
- Projection:
- 1-3/8 in
- Valve Body Material:
- Brass
- Weight:
- 0.5 lb
- Width:
- 2-3/4 in