2-Hole Bridge Kitchen Mixer with Double Cross Handle in Inca Brass

You last purchased this on
 
Perrin & Rowe

2-Hole Bridge Kitchen Mixer with Double Cross Handle in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

2-Hole Bridge Kitchen Mixer with Double Cross Handle in Inca Brass

  • Fast #
  • Part #RU4750XEG2
  • Item #3907352
  • Manufacturer Part #U.4750X-EG-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc control cartridge
  • Swivel spout reach: 6"
  • Brass construction
  • Flow rate: 1.8 gpm
  • CNC machined
  • Cannot use any other deck or wall unions
  • Maximum installation depth on deck: 2-3/8"
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Deck Plate Included:
Yes
Faucet Center Size:
8 in
Faucet Height:
0 in
Faucet Material:
Brass
Faucet Type:
Bridge
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Type:
Cross
IAPMO Listed -:
No
Kitchen Faucet Type:
Bridge
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Side Spray:
No
Spout Height:
8 in
Spout Reach:
9 in
Spout Type:
Swivel
Trim Only:
No