Deckmount Bridge Bathroom Sink Faucet with Double Cross Handle in Polished Chrome

You last purchased this on
 
Perrin & Rowe

Deckmount Bridge Bathroom Sink Faucet with Double Cross Handle in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

Deckmount Bridge Bathroom Sink Faucet with Double Cross Handle in Polished Chrome

  • Fast #
  • Part #RU3709XAPC2
  • Item #3882030
  • Manufacturer Part #U.3709X-APC-2
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Cutouts: minimum 1"and maximum 1-1/8"
  • Includes union
  • Center-to-center: 7-7/8"
  • Ceramic disc control cartridges
  • Spout reach: 6-1/4"
  • Includes remote pop-up for the lavatory sink
  • Spout height: 14-1/8"
  • Swivel spout
  • 3" max installation depth
  • Flow rate: 1.2 gpm
  • Requires Certification
  • Lead Law Compliant


Specifications

ADA Compliant:
No
Application:
Residential
Bathroom Faucet Type:
Bridge
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Cartridge Type:
Ceramic Disc
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
Yes
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Spout Height:
9-5/16 in
Spout Reach:
6-1/4 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No