2-Hole Filtration Kitchen Faucet with Double Lever Handle and Sidespray in English Bronze
This product has been replaced by
Manufacturer Part #U.1621L-EB-2
Rovato 2-Hole Filtration Kitchen Faucet with Double Lever Handle and Sidespray in English Bronze
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic disc control cartridges
- Insulated brass side spray
- Column spout
- Left lever controls filtration, right lever controls hot/cold
- Overall height: 11"
- Flow rate: filtered water .5 gpm, hot and cold water 1.5 gpm @ 45 psi
- Swivel spout reach: 6"
- Installation depth on deck: 1-3/4"
- Faucet made in England and filter made in Switzerland
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Cartridge Type:
- Ceramic Disc
- Collection:
- Rovato
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- English Bronze
- Deck Plate Included:
- No
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 0 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Hose Included:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Deck Thickness:
- 1-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Side Spray:
- Yes
- Spout Height:
- 8 in
- Spout Reach:
- 9 in
- Spout Swivel:
- 180°
- Spout Type:
- Swivel
- Spray Type:
- Spray, Champagne, Massage