20 gpm Tub Filler with Double Cross Handle in Polished Nickel
This product has been replaced by
Manufacturer Part #U.3781X-PN/TO
20 gpm Tub Filler with Double Cross Handle in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 10" wall mount tub spout
- 3/4" female inlet
- 3/4" wall valve tub set with tub spout and cross handles
- Separate rough available, order U.3240R Counterclockwise opening for hot (order two counterclockwise for use with cross handles) and order one clockwise cartridge part # 9.13500 for the cold side when using lever handles. Price is different.
- Includes both porcelain and metal lever inserts for U.3780L
- Brass construction
- 16-20 GPM
- 16 - 20 gpm
- Extension kit for valves only, order (2) U.3243 for 1 1/4" or U.3243S for 5/8"
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/4 in
- Faucet Mount:
- Wall Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 20 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Spout Type:
- Tub
- Trim Only:
- No
- Tub Spout Reach:
- 10 in
- WaterSense Labeled:
- No