24-7/16 in. Oval Wall Mirror in Polished Nickel

You last purchased this on
 
Perrin & Rowe

24-7/16 in. Oval Wall Mirror in Polished Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

24-7/16 in. Oval Wall Mirror in Polished Nickel

  • Fast #
  • Part #RU6982PN
  • Item #2892988
  • Manufacturer Part #U.6982PN
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 24 7/16" overall mirror height
  • 23 1/4" wide to outside of pivot connections
  • Pivot connection to wall
  • 2 9/16" projection
  • Beveled edges
  • 2 9/16" projection from wall
  • Requires Certification

Documents


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
2-9/16 in
Glass Type:
Beveled Edge
Height:
24-7/16 in
Installation Type:
Wall Mount
Width:
23-1/4 in