24 x 2-1/2 in. Double Towel Bar in Polished Chrome
24 x 2-1/2 in. Double Towel Bar in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Length:
- 25-1/2 in
- Material:
- Brass
- Projection:
- 2-1/2 in