2863WH Basin in Polished Nickel Console Leg

You last purchased this on
 
Perrin & Rowe

2863WH Basin in Polished Nickel Console Leg

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

2863WH Basin in Polished Nickel Console Leg

  • Fast #
  • Part #RRW2231PN
  • Item #1705368
  • Manufacturer Part #RW2231PN
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Nickel Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Finished brass wash stand includes glass shelf
  • Will support 50 pounds maximum weight
  • Dimensions: 20-3/8" W x 20-1/8" D x 31" H
  • Basin leveling device included
  • Includes basin leveling device
  • Dimensions for glass shelf: 17-3/4" W x 11-7/8" D x 47/100" thick
  • Requires Certification

Specifications

ADA Compliant:
No
Brand Model Compatibility:
2863WH Basin
Color Finish Category:
Nickel Tones
Color Finish Name:
Polished Nickel
Depth:
20-1/8 in
Height:
31 in
Length:
22-1/2 in
Material:
Brass
Number of Shelves:
1
Width:
16-3/4 in