Perrin & Rowe® 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Hand Spray in English Bronze

Part #RU4763XEB2  |  Item #3882104  |  Manufacturer Part #U.4763X-EB-2

$ 2,504.25 EACH
(Pricing is for English Bronze)

Color/Finish:
English Bronze

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass construction
  • Ceramic disc control cartridge
  • Swivel spout reach: 11"
  • Insulated brass side spray
  • Maximum installation depth on deck: 2-3/8"
  • Cannot use any other deck or wall unions
  • Flow rate: 1.8 gpm
  • Hot and cold mix at the side spray
  • CNC machined
  • 3/8" female compression connections

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 8 in

Collection: Perrin & Rowe®

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 8 in

Spout Reach: 11 in

Spout Swivel: 180°

Spout Type: Swivel

Trim Only: No

Frequently Purchased Together

+
+
+
To purchase this bundle:
Login or Get Online Access

This Item: ROHL® Perrin & Rowe® 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Hand Spray in English Bronze / $2,504.25