ROHL®

Perrin & Rowe® 3-Hole Bridge Kitchen Faucet with Double Cross Handle and Sidespray in Satin Nickel

Part #RU4272XSTN2  |  Manufacturer Part #U.4272X-STN-2

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Cutout: minimum 1-1/8" and maximum 1-3/8"
  • Deck mount only
  • Hot and cold mix at the side spray
  • Insulated brass side spray
  • Centers: 8"
  • Ceramic disc control cartridge
  • Spout height: 16-1/2"
  • Swivel spout reach: 9"
  • Brass construction
  • Flow rate: 1.8 gpm

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Bridge

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.8 gpm

Handle Material: Metal

Handle Type: Cross

IAPMO Listed: No

Installation Type: Deck Mount

Kitchen Faucet Type: [Bridge, Two Handle]

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Side Spray: Yes

Spout Height: 10-7/8 in

Spout Reach: 9 in

Spout Type: [High Arc, Swivel]

Trim Only: No