3-Hole Deckmount Bar Faucet with Double Lever Handle in Inca Brass

You last purchased this on
 
Perrin & Rowe

3-Hole Deckmount Bar Faucet with Double Lever Handle in Inca Brass

This product requires certification to purchase.
Brand image
You last purchased this on
 
Perrin & Rowe

3-Hole Deckmount Bar Faucet with Double Lever Handle in Inca Brass

  • Fast #
  • Part #RU4769LIB2
  • Item #3907491
  • Manufacturer Part #U.4769L-IB-2
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Inca Brass Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Brass Tones
Color Finish Name:
Inca Brass
Faucet Center Size:
6 in - 16 in
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
6-3/8 in
Spout Reach:
6-1/2 in
Spout Type:
Swivel
Trim Only:
No
WaterSense Labeled:
No