ROHL®

Perrin & Rowe® 3-Hole Deckmount Widespread Lavatory Faucet with Double Lever Handle and 1 in. Spout Height in English Bronze

Part #RU3730LEB2  |  Manufacturer Part #U.3730L-EB-2

Color/Finish:
English Bronze

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 6 in - 12 in

Collection: Perrin & Rowe®

Color Finish: English Bronze

Color Finish Category: Bronze Tones

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 1 in

Spout Reach: 5-3/4 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No