ROHL®

Perrin & Rowe® 3-Hole Deckmount Widespread Lavatory Faucet with Double Metal and Porcelain Lever Handle in Inca Brass

Part #RU3712LSPIB2  |  Manufacturer Part #U.3712LSP-IB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc control cartridges
  • Connections: 1/2" NPSM
  • Flow rate: 1.2 gpm
  • Maximum deck depth: 1-1/2"

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Commercial, Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Center Size: 6 in - 15 in

Collection: Perrin & Rowe®

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Height: 4 in

Spout Reach: 4-1/2 in

Spout Type: C-Spout

Trim Only: No

WaterSense Labeled: No