ROHL® Perrin & Rowe® 3-Hole Wall Mount Lavatory Faucet with Double Metal and Porcelain Lever Handle in Polished Chrome

RU3793LSP2

Manufacturer Part #: U.3793LSP-APC-2

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Wall mount spout: 7" with 1/2" female inlet
  • Ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Brass construction
  • Connections: 1/2" NPT for hot and cold
  • Brass construction
  • 1/2" NPT for hot and cold
  • Matching tub filler U.3747 or U.3748
  • Separate rough available, order U.3260R-2 (pair) for U.3793 Hot and Cold. Order U.3269R-2 for U.3794 Hot and Cold (Order two for a set). Price is different.

SPECIFICATIONS

ADA Compliant
Yes
Application
Commercial, Residential
CEC Compliant
For Sale in CA
Cartridge Type
Ceramic Disc
Collection
Perrin & Rowe®
Faucet Connection
NPT
Faucet Connection Size
1/2 in
Faucet Material
Brass
Faucet Mount
Wall Mount
Faucet Type
Widespread
Faucet Valve Type
Ceramic Disc
GSA Approved
No
Handle Material
Metal
Handle Type
Lever
IAPMO Listed
No
Installation Type
Wall Mount
Lead Law Compliant
Yes
NSF Certified
No
Number of Handles
Two Handle
Number of Holes
3 Hole
Spout Reach
7 in
Spout Type
Fixed
Trim Only
No
WaterSense Labeled
No

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday