ROHL®

Perrin & Rowe® 3-Hole Wall Mount Lavatory Faucet with Double Metal Lever Handle in Inca Brass

Part #RU3560LIB2  |  Manufacturer Part #U.3560L-IB-2

Color/Finish:
Inca Brass

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount spout: 7" with 1/2" female inlet
  • Quarter-turn ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Brass construction

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: Inca Brass

Color Finish Category: Brass Tones

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No