ROHL®

Perrin & Rowe® 3-Hole Wall Mount Lavatory Faucet with Double Metal Lever Handle in Satin Nickel

Part #RU3560LSTN2  |  Manufacturer Part #U.3560L-STN-2

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall mount spout: 7" with 1/2" female inlet
  • Quarter-turn ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Brass construction
  • Includes both porcelain and metal lever inserts for U.3560L
  • U.6702 remote pop-up set available
  • 1.2 GPM
  • Separate rough available, order U.3260R-2 (pair) for U.3560L Hot and Cold. Order U.3269R-2 for U.3561X Hot and Cold (Order two for a set). Price is different.
  • Brass construction
  • 1 1/4" extension kit available, order part # U.3243. Must order two for a set.

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Application: Residential

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

Cartridge Type: Ceramic Disc

Collection: Perrin & Rowe®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Widespread

Faucet Valve Type: Ceramic Disc

Flow Rate: 1.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Installation Type: Wall Mount

Lead Law Compliant: Yes

Material: Brass

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 3 Hole

Spout Reach: 7 in

Spout Type: Fixed

Trim Only: No

WaterSense Labeled: No