Wall Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Satin Nickel

This product has been replaced by

Perrin & Rowe Satin Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
Perrin & Rowe Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #U.3790L-STN/TO-2
You last purchased this on
 
Perrin & Rowe

Wall Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Satin Nickel

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Perrin & Rowe Satin Nickel Two Handle Wall Mount Widespread Bathroom Sink Faucet
Perrin & Rowe Two Handle Wall Mount Widespread Bathroom Sink Faucet in Satin Nickel
Manufacturer Part #U.3790L-STN/TO-2
Perrin & Rowe

Wall Mount Widespread Bathroom Sink Faucet with Double Lever Handle in Satin Nickel

  • Fast #
  • Part #RU3790LSTN2
  • Item #3881606
  • Manufacturer Part #U.3790L-STN-2
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Satin Nickel Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ceramic disc control cartridges
  • Flow rate: 1.2 gpm
  • Wall mount spout: 7" with 1/2" female inlet
  • Rough only available, call ROHL Customer Care
  • U.6702 remote pop-up set available
  • 1.2 GPM
  • Includes both porcelain and metal lever inserts for U.3790L
  • Brass construction
  • Matching tub filler is U.3780 or U.3781
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Color Finish Category:
Nickel Tones
Color Finish Name:
Satin Nickel
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Widespread
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
7 in
Spout Type:
Fixed
Trim Only:
No
WaterSense Labeled:
No