ROHL®

Perrin & Rowe® 30 in. Towel Bar in Satin Nickel

Part #RU6942STN  |  Manufacturer Part #U.6942STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Mounting Hardware Included
  • High quality brass construction
  • Recommended maximum working pressure 700 psi
  • Universal part E2-6

Documents

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Perrin & Rowe®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 30 in

Material: Brass

Mount Type: Wall