31-1/2 in. Wall Mount Single Towel Bar in Polished Chrome
31-1/2 in. Wall Mount Single Towel Bar in Polished Chrome
Frequently Purchased Together
Product Details
- Brass construction
- Length may be cut down
- Includes mounting hardware
- Projection: 2-1/2"
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 2-1/2 in
- Installation Type:
- Wall Mount
- Length:
- 31-1/2 in
- Material:
- Brass
- Mount Type:
- Wall
- Number of Bars:
- 1
- Projection:
- 2-1/2 in