31 in. Rigid Riser Shower Outlet in Polished Nickel
31 in. Rigid Riser Shower Outlet in Polished Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Polished Chrome
- Outside diameter: 3/4"
- Length: 31"
- May be cut to length required
- 3/4" OD
- May be cut to length
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Installation Type:
- Wall Mount
- Length:
- 31 in
- NSF Certified:
- No
- WaterSense Labeled:
- No