ROHL®

Perrin & Rowe® 32 in. Towel Bar in Satin Nickel

Part #RU6642STN  |  Manufacturer Part #U.6642STN

Color/Finish:
Satin Nickel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Includes mounting hardware
  • Brass construction
  • Length may be cut down
  • Projection: 2-1/2"

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Collection: Perrin & Rowe®

Color Finish: Satin Nickel

Color Finish Category: Nickel Tones

Height: 2-1/2 in

IAPMO Listed: No

Installation Type: Wall Mount

Length: 32 in

Material: Brass

Mount Type: Wall