ROHL®

Perrin & Rowe® 3/4 in. NPT Pressure Balancing Valve

Part #RU3240R  |  Manufacturer Part #U.3240R

Valve Size:

3/4 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For single handle wall mount installation
  • Inlet: 3/4" NPT
  • Outlet: 3/4" NPT
  • Ceramic disc valve
  • Quarter-turn ceramic disc control cartridge
  • Back of wall to finish valve measures 2-1/8" minimum to 3-1/8" maximum
  • Not suitable for deck installations
  • Valve only

Specifications

ADA Compliant: No

Collection: Perrin & Rowe®

End Connection 2: NPT

End Connections: NPT

Valve Type: Tub & Shower Rough-In Valve

WaterSense Labeled: No