ROHL® Perrin & Rowe® 3/4 in. NPT Thermostatic Valve

RU5585BO

Manufacturer Part #: U.5585BO

Valve Size

3/4 in

$1,195.36

EACH

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • 3/4" inlets, 2 x 3/4" outlets
  • Back of rough valve to finished wall measures 3-1/2" minimum and 4-1/8" maximum
  • Back plate installation allows valve to be removed if needed
  • CNC machined from solid bar stock
  • Concealed thermostatic
  • Flow rate: 16 gpm
  • For single handle wall mount installation
  • Inlets: 3/4"
  • Outlets: 2 x 3/4"
  • Temperature control only

SPECIFICATIONS

Collection
Perrin & Rowe®
End Connection 1
NPT
End Connection 2
NPT
End Connection 3
NPT
End Connection 4
NPT
End Connections
NPT
Flow Rate
16 gpm
Installation Type
Wall Mount
Material
Brass
Valve Size
3/4 in
Valve Type
Tub & Shower Rough-In Valve
WaterSense Labeled
No

 
 
  • Need Help?

    800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday